Zoro Homepage

A2, M5 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L

  • Mfr # K0871.105X16

  • Zoro # G602057973


product price: $0.39
/ea
Sold in multiples of 23 for $8.97

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M5
Head Width
8 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0871.105X16
Zoro #
G602057973
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5
Fastener Length
16 mm
Head Width
8 mm
Thread Length
16 mm
Head Height
3.5 mm
Head Dia.
8 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.