A4, M12, Cap Nut, Bright, Stainless Steel
Mfr # K1648.1112
Zoro # G708073334
product price: $25.49
/eaKey Features
Thread Size
M12
Material
Stainless Steel
Head Width
18 mm
Profile
Standard Crown
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1648.1112
Zoro #
G708073334
UPC #
4059245521395
Country of Origin
Germany
Dimensions
Thread Size
M12
Head Width
18 mm
Overall Height
25.1 mm
Hex Width
18 mm
Nut Overall Height
25.1 mm
Thread Depth
14.4 mm
Seal Height
3 mm
Collar Diameter
26 mm
Washer Outside Diameter
28.25 mm
Description
Hygienic Cap Nut w/Washer, Nut Overall Height 25.1 mm, Minimum Temperature -20 Degrees C, Maximum Temperature 100 Degrees C, Nut Material Grade 316L, Nut Material Finish Plain, Includes Seal Washer, Standards EU 10/2011, FDA, RoHS, For Environment Hygienic, Cap Type Standard Crown, System of Measurement Metric, Nut Material Stainless Steel, Shim Washer Material Stainless Steel, Thread Size M12, Thread Depth 14.4 mm, Collar Diameter 26 mm, Seal Height 3 mm, Washer Outside Diameter 28.25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.