A4, M12 Hex Head Cap Screw, Polished Stainless Steel, 25 mm L
Mfr # K1411.12X25
Zoro # G708073167
product price: $28.29
/eaKey Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M12
Fastener Length
25 mm
Head Width
23.80 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1411.12X25
Zoro #
G708073167
UPC #
4059245537419
Country of Origin
Germany
Dimensions
Thread Size
M12
Fastener Length
25 mm
Head Width
23.80 mm
Head Height
10 mm
Drive Size
18 mm
Recommended Hole Size
13.5 mm
Flange Diameter
23.8 mm
Overall Length
35 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Polished
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Type
Sanitary Hex Head Screws
RoHS Compliant
Yes
For Use in Systems
Hygienic Environment
Features
A convex Top Face and conical Collar Surface enables easy cleaning of these products
Head Style
Hex Flange
Manufacturer Location
Globally Sourced
Bolt Material
Stainless Steel
Includes Nut
No
Flange Type
Standard
Description
Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.