A4, M16 Hex Head Cap Screw, Polished Stainless Steel, 40 mm L
Mfr # K1411.16X40
Zoro # G308073123
product price: $37.59
/eaKey Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M16
Fastener Length
40 mm
Head Width
29.70 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1411.16X40
Zoro #
G308073123
UPC #
4059245537501
Country of Origin
Germany
Dimensions
Thread Size
M16
Fastener Length
40 mm
Head Width
29.70 mm
Head Height
12.5 mm
Drive Size
24 mm
Flange Diameter
29.7 mm
Overall Length
52.5 mm
Recommended Hole Size
17.5 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Polished
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Type
Sanitary Hex Head Screws
Bolt Material
Stainless Steel
Manufacturer Location
Globally Sourced
Features
A convex Top Face and conical Collar Surface enables easy cleaning of these products
RoHS Compliant
Yes
Flange Type
Standard
Head Style
Hex Flange
Includes Nut
No
For Use in Systems
Hygienic Environment
Description
Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.