Zoro Homepage

A4, M4 Hex Head Cap Screw, Plain Stainless Steel, 8 mm L

  • Mfr # K1647.2104X08

  • Zoro # G808073180


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M4
Fastener Length
8 mm
Head Width
10 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1647.2104X08
Zoro #
G808073180
UPC #
4059245521418
Country of Origin
Germany

Dimensions

Thread Size
M4
Fastener Length
8 mm
Head Width
10 mm
Head Height
5.9 mm
Drive Size
7 mm
Flange Diameter
10 mm
Overall Length
19.1 mm
Washer Thickness
2 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Seal Material
Ultramarine Blue Acetal
Includes
Washer
Type
Sanitary Hex Head Screws
Bolt Material
Stainless Steel
For Use in Systems
Food Processing Facilities
Features
A Pre-Mounted Sealing Washer enables easy installation
RoHS Compliant
Yes
Manufacturer Location
Globally Sourced
Flange Type
Standard
Washer Type
FDA-Approved Pre-Mounted Sealing
Minimum Temperature
-20 Degrees C
Head Style
Hex Flange
Maximum Temperature
100 Degrees C
Washer Standards
RAL
Material Quality Standards
AISI 316L

Description

Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.