A4, M5 Hex Head Cap Screw, Polished Stainless Steel, 35 mm L
Mfr # K1330.05X35
Zoro # G608073205
product price: $12.15
/eaKey Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M5
Fastener Length
35 mm
Head Width
10.50 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1330.05X35
Zoro #
G608073205
UPC #
4059245487936
Country of Origin
Germany
Dimensions
Thread Size
M5
Fastener Length
35 mm
Head Width
10.50 mm
Min. Thread Length
16 mm
Drive Size
8 mm
Head Height
4.7 mm
Flange Diameter
10.5 mm
Overall Length
39.7 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Polished
Thread Style
Partially Threaded
Standards
EU 2006/42/EG
Item
Hex Head Cap Screw
Type
Sanitary Hex Head Screws
Material Quality Standards
AISI 316L
Manufacturer Location
Globally Sourced
Features
A convex shaped, smooth suface bolt head allows for easy cleaning and is ideal for use in hygienic environments. Product format prevents easy removal by unauthorized users.
For Use in Systems
Hygienic Environment
Bolt Material
Stainless Steel
RoHS Compliant
Yes
Head Style
Hex Flange
Description
Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.