
A4, M6 Hex Head Cap Screw, Hygienic Polished Stainless Steel, 40 mm L
Mfr # K1330.06X40
Zoro # G402055728
product price:Â $10.35
/eaKey Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M6
Fastener Length
40 mm
Head Width
10 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K1330.06X40
Zoro #
G402055728
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M6
Fastener Length
40 mm
Head Width
10 mm
Head Height
4 mm
Thread Length
18 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Hygienic Polished
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
EU 2006, 42, EG
Item
Hex Head Cap Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.