A4, M8 Hex Head Cap Screw, Polished Stainless Steel, 60 mm L
Mfr # K1647.1108X60
Zoro # G008073232
product price: $22.35
/eaKey Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M8
Fastener Length
60 mm
Head Width
18 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1647.1108X60
Zoro #
G008073232
UPC #
4059245521043
Country of Origin
Germany
Dimensions
Thread Size
M8
Fastener Length
60 mm
Head Width
18 mm
Drive Size
13 mm
Head Height
11.7 mm
Min. Thread Length
22 mm
Flange Diameter
18 mm
Washer Thickness
2.5 mm
Description
Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.