Shop KIPP
See all product information
Create Account
Adjustable Handle, Ball Style, All Steel, Size: 2 1/2-13X40 Steel, Painted Finish Gray Hammertone
- Mfr # K0120.2A5X40
- Zoro # G7292321
product price:Â
$
40.39
/ea
Key Features
Base Dia. (In.)
0.91
Color
Silver
Diameter
35mm
Finish
Black Oxide (Parts), Powder Coated (Handle)
Height
50mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0120.2A5X40
- Zoro #
- G7292321
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Base Dia. (In.)
- 0.91
- Diameter
- 35mm
- Height
- 50mm
- Length
- 138.5 mm
- Screw Length
- 40.00mm
- Thread Size
- 1/2"-13
- Overall Length
- 138.5 mm
- Width
- 1.38 in
- Height (In.)
- 1.12
- Overall Height
- 124 mm
- Thread Length
- 40 mm
- Wire Rope Length
- 138.5 mm
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Silver, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 40.00mm, Overall Height 124 mm, Overall Length 138.5 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.