Adjustable Handle, Ball Style, All Steel, Size: 2 1/2-13X60 Steel, Painted Finish Gray Hammertone

  • Mfr # K0120.2A5X60

  • Zoro # G7292367


product price:  $40.39
/ea

Key Features

Base Dia. (In.)
0.91
Color
Silver
Diameter
35mm
Finish
Black Oxide (Parts), Powder Coated (Handle)
Height
50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0120.2A5X60
Zoro #
G7292367
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.91
Diameter
35mm
Height
50mm
Length
108mm
Screw Length
60.00mm
Thread Size
1/2"-13
Overall Length
138.5 mm
Overall Height
144 mm
Height (In.)
1.12
Width
1.38"
Thread Length
60 mm

Details

Color
Silver
Finish
Black Oxide (Parts), Powder Coated (Handle)
Knob Type
Adjustable Handle
Material
Steel
Style
Classic Ball
Type
External Thread
Standards
DIN EN ISO 4753, RoHS
Components
Steel
Item
Adjustable Handle
Thread Type
External
Handle Type
Ball Knob
Thread Standard
UNC
Components Material
Steel
Handle Material
Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Silver, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 60.00mm, Overall Height 144 mm, Overall Length 138.5 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.