Adjustable Handle, Ball Style, All Steel, Size: 2 5/8-11X45 Steel, Painted Finish Gray Hammertone
Mfr # K0120.2A6X45
Zoro # G7280528
product price:Â $40.39
/eaKey Features
Base Dia. (In.)
0.91
Color
Silver
Diameter
35mm
Finish
Black Oxide (Parts), Powder Coated (Handle)
Height
50mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0120.2A6X45
Zoro #
G7280528
UPC #
-
Country of Origin
Germany
Dimensions
Base Dia. (In.)
0.91
Diameter
35mm
Height
50mm
Length
108mm
Screw Length
45.00mm
Thread Size
5/8"-11
Overall Length
138.5 mm
Width
1.38"
Height (In.)
1.12
Overall Height
129 mm
Thread Length
45 mm
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Silver, Thread Size 5/8 In.-11, Thread Standard UNC, Screw Length 45.00mm, Overall Height 129 mm, Overall Length 138.5 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.