Adjustable Handle, Mod. Des., Protective Cap Sz. 3, 5/16-18X30, Cast Zinc Black Satin, Steel

  • Mfr # K0122.93A31X30

  • Zoro # G7291168


product price: $14.39
/ea

Key Features

Base Dia. (In.)
0.63
Color
Black
Diameter
21mm
Finish
Black Oxide (Parts), Uncoated (Caps), Powder Coated
Height
41.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0122.93A31X30
Zoro #
G7291168
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.63
Diameter
21mm
Height
41.5mm
Length
80mm
Screw Length
30.00mm
Thread Size
5/16"-18
Overall Length
91 mm
Overall Height
88.5 mm
Width
0.83"
Height (In.)
1.63
Handle Length
80 mm
Handle Height - Maximum
58.5 mm
Thread Length
30 mm
Hub Height
41.5 mm
Handle Height - Minimum
54.5 mm

Details

Color
Black
Finish
Black Oxide (Parts), Uncoated (Caps), Powder Coated
Knob Type
Adjustable Handle
Material
Diecast Zinc, Steel, Stainless Steel
Style
Modern Design
Thread Type
External
Type
External Thread
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Item
Adjustable Handle
Components
Steel
Handle Type
Teardrop
Thread Standard
UNC
Components Material
Steel
Handle Material
Zinc
Finish - Machining
Powder Coated
Measurement System
Inch
Thread Material
Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 30.00mm, Overall Height 88.5 mm, Overall Length 91 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.