Zoro Homepage

Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M08X15, Cast Zinc Black Satin, Comp: Steel

  • Mfr # K0122.92081X15

  • Zoro # G7291070


product price: $13.39
/ea

Key Features

Base Dia. (In.)
0.53
Color
Black
Diameter
18.5mm
Finish
Black Oxide (Parts), Uncoated (Caps), Powder Coated
Height
32mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0122.92081X15
Zoro #
G7291070
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.53
Diameter
18.5mm
Height
32mm
Length
65mm
Screw Length
15.00mm
Thread Size
M8
Overall Length
74.5 mm
Width
0.73"
Height (In.)
1.26
Overall Height
60.5 mm
Handle Height - Maximum
45.5 mm
Handle Length
65 mm
Thread Length
15 mm
Handle Height - Minimum
42.5 mm
Hub Height
32 mm

Details

Color
Black
Finish
Black Oxide (Parts), Uncoated (Caps), Powder Coated
Knob Type
Clamp Knob
Material
Diecast Zinc, Steel
Style
Modern Design
Components
Steel
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Thread Type
External
Type
External Thread
Item
Adjustable Handle
Handle Type
Teardrop
Components Material
Steel
Finish - Machining
Powder Coated
Handle Material
Zinc
Thread Standard
Metric
Thread Material
Steel
Measurement System
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M8, Thread Standard Metric, Screw Length 15.00mm, Overall Height 60.5 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.