Zoro Homepage

Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M08X20, Cast Zinc Black Satin, Comp: Steel

  • Mfr # K0122.92081X20

  • Zoro # G7291055


product price: $13.45
/ea

Key Features

Base Dia. (In.)
0.53
Color
Black
Diameter
18.5mm
Finish
Black Oxide (Parts), Uncoated (Caps), Powder Coated
Height
32mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0122.92081X20
Zoro #
G7291055
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.53
Diameter
18.5mm
Height
32mm
Length
65mm
Screw Length
20.00mm
Thread Size
M8
Overall Length
74.5 mm
Overall Height
65.5 mm
Height (In.)
1.26
Width
0.73"
Handle Height - Minimum
42.5 mm
Hub Height
32 mm
Handle Height - Maximum
45.5 mm
Thread Length
20 mm
Handle Length
65 mm

Details

Color
Black
Finish
Black Oxide (Parts), Uncoated (Caps), Powder Coated
Knob Type
Clamp Knob
Material
Diecast Zinc, Steel
Style
Modern Design
Type
External Thread
Components
Steel
Item
Adjustable Handle
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Thread Type
External
Thread Standard
Metric
Finish - Machining
Powder Coated
Components Material
Steel
Handle Material
Zinc
Handle Type
Teardrop
Measurement System
Metric
Thread Material
Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M8, Thread Standard Metric, Screw Length 20.00mm, Overall Height 65.5 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.