Zoro Homepage

Adjustable Handle, Mod. Design, Protective Cap Sz. 3, M10X35, Cast Zinc Orange RAL2004, Comp: Steel

  • Mfr # K0122.93102X35

  • Zoro # G7291299


product price: $15.75
/ea

Key Features

Base Dia. (In.)
0.63
Color
Orange
Diameter
21mm
Finish
Black Oxide (Parts), Uncoated (Caps), Powder Coated
Height
41.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0122.93102X35
Zoro #
G7291299
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.63
Diameter
21mm
Height
41.5mm
Length
80mm
Screw Length
35.00mm
Thread Size
M10
Overall Length
91 mm
Overall Height
93.5 mm
Width
0.83"
Height (In.)
1.63
Handle Length
80 mm
Handle Height - Minimum
54.5 mm
Handle Height - Maximum
58.5 mm
Thread Length
35 mm
Hub Height
41.5 mm

Details

Color
Orange
Finish
Black Oxide (Parts), Uncoated (Caps), Powder Coated
Knob Type
Clamp Knob
Material
Diecast Zinc, Steel
Style
Modern Design
Item
Adjustable Handle
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Thread Type
External
Type
External Thread
Components
Steel
Handle Material
Zinc
Finish - Machining
Powder Coated
Components Material
Steel
Thread Standard
Metric
Handle Type
Teardrop
Thread Material
Steel
Measurement System
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size M10, Thread Standard Metric, Screw Length 35.00mm, Overall Height 93.5 mm, Overall Length 91 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.