Adjustable Handle, Modern Design, Sz. 0, 8-32X20, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.0AE1X20
Zoro # G7359241
product price: $8.55
/eaSold in multiples of 2 for $17.10
Key Features
Base Dia. (In.)
0.39
Color
Black
Diameter
13mm
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Height
24.5mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0122.0AE1X20
Zoro #
G7359241
UPC #
-
Country of Origin
Germany
Dimensions
Base Dia. (In.)
0.39
Diameter
13mm
Height
24.5mm
Length
30mm
Screw Length
20.00mm
Thread Size
#8-32
Overall Length
37 mm
Overall Height
53 mm
Height (In.)
0.97
Width
0.51"
Hub Height
24.5 mm
Handle Height - Minimum
30 mm
Thread Length
20 mm
Handle Height - Maximum
33 mm
Handle Length
30 mm
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size #8-32, Thread Standard UNC, Screw Length 20.00mm, Overall Height 53 mm, Overall Length 37 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.