Adjustable Handle, Modern Design, Sz. 1, 10-32X45, Die Cast Zinc Silver Metallic, Comp: Steel
- Mfr # K0122.1A13X45
- Zoro # G7282549
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Key Features
Base Dia. (In.)
0.39
Color
Silver
Diameter
13mm
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Height
24.5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0122.1A13X45
- Zoro #
- G7282549
- UPC #
- -
- Country of Origin
- Germany
- Color
- Silver
- Finish
- Black Oxide (Parts), Powder Coated, Satin (Body)
- Knob Type
- Adjustable Handle
- Material
- Diecast Zinc, Steel
- Style
- Modern Design
- Item
- Adjustable Handle
- Components
- Steel
- Type
- External Thread
- Thread Type
- External
- Standards
- DIN EN 12844, DIN EN ISO 4753, RoHS
- Finish - Machining
- Powder Coated
- Thread Standard
- UNF
- Handle Material
- Zinc
- Handle Type
- Teardrop
- Components Material
- Steel
- Wire Color
- Silver
Dimensions
- Base Dia. (In.)
- 0.39
- Diameter
- 13mm
- Height
- 24.5mm
- Length
- 47 mm
- Screw Length
- 45.00mm
- Thread Size
- #10-32
- Overall Length
- 47 mm
- Overall Height
- 79 mm
- Height (In.)
- 0.97
- Width
- 0.51 in
- Thread Length
- 45 mm
- Wire Rope Length
- 47 mm
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size #10-32, Thread Standard UNF, Screw Length 45.00mm, Overall Height 79 mm, Overall Length 47 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.