Shop KIPP
See all product information
Create Account
Adjustable Handle, Modern Design, Sz. 1, 1/4-20X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel
- Mfr # K0122.1A26X30
- Zoro # G7299708
product price:Â
$
9.99
/ea
Key Features
Base Dia. (In.)
0.39
Color
Silver
Diameter
13mm
Finish
Black Oxide (Parts)
Height
24.5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0122.1A26X30
- Zoro #
- G7299708
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Base Dia. (In.)
- 0.39
- Diameter
- 13mm
- Height
- 24.5mm
- Length
- 47 mm
- Screw Length
- 30.00mm
- Thread Size
- 1/4"-20
- Overall Length
- 47 mm
- Width
- 0.51"
- Height (In.)
- 0.97
- Overall Height
- 64 mm
- Thread Length
- 30 mm
- Wire Rope Length
- 47 mm
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 30.00mm, Overall Height 64 mm, Overall Length 47 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.