Zoro Homepage

Adjustable Handle, Modern Design, Sz. 2, 1/4-20, Die Cast Zinc Red RAL 3003, Comp: Steel

  • Mfr # K0122.2A227

  • Zoro # G7269048


product price: $8.79
/ea

Key Features

Base Dia. (In.)
0.53
Color
Red
Diameter
18.5mm
Finish
Black Oxide (Parts), High-Gloss Chrome (Handle)
Height
28.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0122.2A227
Zoro #
G7269048
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.53
Diameter
18.5mm
Height
28.5mm
Length
65mm
Screw Length
15/32 in
Thread Size
1/4"-20
Overall Length
74.5 mm
Overall Height
45.5 mm
Height (In.)
1.12
Width
0.73"
Thread Length
12 mm

Details

Color
Red
Finish
Black Oxide (Parts), High-Gloss Chrome (Handle)
Knob Type
Adjustable Handle
Material
Diecast Zinc, Steel
Style
Modern Design
Type
Internal Thread
Thread Type
Internal
Standards
DIN EN 12844, RoHS
Item
Adjustable Handle
Components
Steel
Thread Standard
UNC
Handle Material
Zinc
Handle Type
Teardrop
Finish - Machining
Powder Coated
Components Material
Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Red, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 15/32 in, Overall Height 45.5 mm, Overall Length 74.5 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.