Shop KIPP
See all product information
Create Account
Adjustable Handle, Modern Design, Sz. 2, 1/4-20X20, Die Cast Zinc Silver Metallic, Comp: Steel
- Mfr # K0122.2A23X20
- Zoro # G7316821
product price:Â
$
9.59
/ea
Key Features
Base Dia. (In.)
0.53
Color
Silver
Diameter
18.5mm
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Height
28.5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0122.2A23X20
- Zoro #
- G7316821
- UPC #
- -
- Country of Origin
- Germany
- Color
- Silver
- Finish
- Black Oxide (Parts), Powder Coated, Satin (Body)
- Knob Type
- Adjustable Handle
- Material
- Diecast Zinc, Steel
- Style
- Modern Design
- Item
- Adjustable Handle
- Type
- External Thread
- Components
- Steel
- Standards
- DIN EN 12844, DIN EN ISO 4753, RoHS
- Thread Type
- External
- Thread Standard
- UNC
- Finish - Machining
- Powder Coated
- Handle Type
- Teardrop
- Handle Material
- Zinc
- Components Material
- Steel
- Wire Color
- Silver
Dimensions
- Base Dia. (In.)
- 0.53
- Diameter
- 18.5mm
- Height
- 28.5mm
- Length
- 74.5 mm
- Screw Length
- 20.00mm
- Thread Size
- 1/4"-20
- Overall Length
- 74.5 mm
- Overall Height
- 65.5 mm
- Width
- 0.73 in
- Height (In.)
- 1.12
- Thread Length
- 20 mm
- Wire Rope Length
- 74.5 mm
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 20.00mm, Overall Height 65.5 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.