Adjustable Handle, Modern Design, Sz. 2, M08X15, Die Cast Zinc Silver Metallic, Comp: Steel

  • Mfr # K0122.2083X15

  • Zoro # G7310591


product price: $9.75
/ea

Key Features

Base Dia. (In.)
0.53
Color
Silver
Diameter
18.5mm
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Height
28.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0122.2083X15
Zoro #
G7310591
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.53
Diameter
18.5mm
Height
28.5mm
Length
65mm
Screw Length
15.00mm
Thread Size
M8
Overall Length
74.5 mm
Overall Height
60.5 mm
Height (In.)
1.12
Width
0.73"
Thread Length
15 mm

Details

Color
Silver
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Knob Type
Adjustable Handle
Material
Diecast Zinc, Steel
Style
Modern Design
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Components
Steel
Type
External Thread
Item
Adjustable Handle
Thread Type
External
Handle Type
Teardrop
Handle Material
Zinc
Finish - Machining
Powder Coated
Components Material
Steel
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size M8, Thread Standard Metric, Screw Length 15.00mm, Overall Height 60.5 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.