Zoro Homepage

Adjustable Handle, Modern Design, Sz. 2, M08X25, Die Cast Zinc Silver Metallic, Comp: Steel

  • Mfr # K0122.2083X25

  • Zoro # G7310558


product price: $10.45
/ea

Key Features

Base Dia. (In.)
0.53
Color
Silver
Diameter
18.5mm
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Height
28.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0122.2083X25
Zoro #
G7310558
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.53
Diameter
18.5mm
Height
28.5mm
Length
65mm
Screw Length
25.00mm
Thread Size
M8
Overall Length
74.5 mm
Overall Height
70.5 mm
Width
0.73"
Height (In.)
1.12
Thread Length
25 mm

Details

Color
Silver
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Knob Type
Adjustable Handle
Material
Diecast Zinc, Steel
Style
Modern Design
Type
External Thread
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Components
Steel
Thread Type
External
Item
Adjustable Handle
Components Material
Steel
Handle Type
Teardrop
Thread Standard
Metric
Handle Material
Zinc
Finish - Machining
Powder Coated

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size M8, Thread Standard Metric, Screw Length 25.00mm, Overall Height 70.5 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.