Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Modern Design, Sz. 2, M10X15, Die Cast Zinc Black Satin, Comp: Steel

  • Mfr # K0122.2101X15

  • Zoro # G2580663


product price: $10.15
/ea

Key Features

Style
Modern Design
Screw Length
15.00mm
Material
Zinc
Color
Black
Height
2.26"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0122.2101X15
Zoro #
G2580663
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
15.00mm
Thread Size
M10
Height
2.26"
Overall Length
74.5 mm
Height (In.)
2.26
Overall Height
60.5 mm
Handle Height - Maximum
45.5 mm
Handle Height - Minimum
42.5 mm
Handle Length
65 mm
Hub Height
28.5 mm
Thread Length
15 mm

Details

Style
Modern Design
Material
Zinc
Color
Black
Type
External Thread
Knob Type
Adjustable Handle
Item
Adjustable Handle
Standards
DIN EN 12844, DIN EN ISO 4753
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Thread Type
External
Handle Material
Zinc
Components Material
Steel
Handle Type
Teardrop
Thread Material
Steel
Measurement System
Metric
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M10, Thread Standard Metric, Screw Length 15.00mm, Overall Height 60.5 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.