Adjustable Handle, Modern Design, Sz. 3, 5/16-18X55, Die Cast Zinc Black Satin, Comp: Steel

  • Mfr # K0122.3A31X55

  • Zoro # G3433701


product price: $10.99
/ea

Key Features

Style
Modern Design
Screw Length
55.00mm
Material
Zinc
Color
Black
Height
4.31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0122.3A31X55
Zoro #
G3433701
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
55.00mm
Thread Size
5/16"-18
Height
4.31"
Overall Length
91 mm
Height (In.)
4.31
Overall Height
113.5 mm
Handle Length
80 mm
Hub Height
37 mm
Thread Length
55 mm
Handle Height - Minimum
54.5 mm
Handle Height - Maximum
58.5 mm

Details

Style
Modern Design
Material
Zinc
Color
Black
Type
External Thread
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Knob Type
Adjustable Handle
Item
Adjustable Handle
Thread Type
External
Thread Standard
UNC
Handle Material
Zinc
Components Material
Steel
Handle Type
Teardrop
Thread Material
Steel
Measurement System
Inch

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 55.00mm, Overall Height 113.5 mm, Overall Length 91 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.