Adjustable Handle, Modern Design, Sz. 4, 1/2-13X55, Die Cast Zinc Black Satin, Comp: Steel

  • Mfr # K0122.4A51X55

  • Zoro # G2996192


product price: $13.39
/ea

Key Features

Style
Modern Design
Screw Length
55.00mm
Material
Zinc
Color
Black
Height
4.65"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0122.4A51X55
Zoro #
G2996192
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
55.00mm
Thread Size
1/2"-13
Height
4.65"
Overall Length
109 mm
Height (In.)
4.65
Overall Height
122.5 mm
Hub Height
43 mm
Handle Height - Maximum
67.5 mm
Handle Height - Minimum
63 mm
Handle Length
95 mm
Thread Length
55 mm

Details

Style
Modern Design
Material
Zinc
Color
Black
Type
External Thread
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Item
Adjustable Handle
Knob Type
Adjustable Handle
Thread Type
External
Thread Standard
UNC
Handle Type
Teardrop
Components Material
Steel
Handle Material
Zinc
Measurement System
Inch
Thread Material
Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 55.00mm, Overall Height 122.5 mm, Overall Length 109 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.