Adjustable Handle, Modern Design, Sz. 4, 3/8-16X35, Die Cast Zinc Red RAL 3003, Comp: Steel

  • Mfr # K0122.4A427X35

  • Zoro # G7260587


product price: $12.55
/ea

Key Features

Base Dia. (In.)
3/4
Color
Red
Diameter
27mm
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Height
43mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0122.4A427X35
Zoro #
G7260587
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
3/4
Diameter
27mm
Height
43mm
Length
95mm
Screw Length
35.00mm
Thread Size
3/8"-16
Overall Length
109 mm
Overall Height
102.5 mm
Height (In.)
1.69
Width
1.06"
Thread Length
35 mm

Details

Color
Red
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Knob Type
Adjustable Handle
Material
Diecast Zinc, Steel
Style
Modern Design
Type
External Thread
Components
Steel
Thread Type
External
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Item
Adjustable Handle
Thread Standard
UNC
Handle Material
Zinc
Components Material
Steel
Finish - Machining
Powder Coated
Handle Type
Teardrop

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Red, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 35.00mm, Overall Height 102.5 mm, Overall Length 109 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.