Shop KIPP
See all product information
Create Account
Adjustable Handle, Modern Design, Sz. 4, M10X90, Die Cast Zinc Orange RAL 2004, Comp: Steel
- Mfr # K0122.4102X90
- Zoro # G7317241
product price:Â
$
15.29
/ea
Key Features
Base Dia. (In.)
3/4
Color
Orange
Diameter
27mm
Finish
Black Oxide (Parts), Powder Coated, Satin (Body)
Height
43mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0122.4102X90
- Zoro #
- G7317241
- UPC #
- -
- Country of Origin
- Germany
- Color
- Orange
- Finish
- Black Oxide (Parts), Powder Coated, Satin (Body)
- Knob Type
- Adjustable Handle
- Material
- Diecast Zinc, Steel
- Style
- Modern Design
- Standards
- DIN EN 12844, DIN EN ISO 4753, RoHS
- Thread Type
- External
- Components
- Steel
- Item
- Adjustable Handle
- Type
- External Thread
- Thread Standard
- Metric
- Handle Type
- Teardrop
- Handle Material
- Zinc
- Components Material
- Steel
- Finish - Machining
- Powder Coated
- Thread Material
- Steel
- Measurement System
- Metric
- Wire Color
- Orange
Dimensions
- Base Dia. (In.)
- 3/4
- Diameter
- 27mm
- Height
- 43mm
- Length
- 109 mm
- Screw Length
- 90.00mm
- Thread Size
- M10
- Overall Length
- 109 mm
- Overall Height
- 157.5 mm
- Height (In.)
- 1.69
- Width
- 1.06 in
- Handle Height - Minimum
- 63 mm
- Handle Length
- 95 mm
- Thread Length
- 90 mm
- Handle Height - Maximum
- 67.5 mm
- Hub Height
- 43 mm
- Wire Rope Length
- 109 mm
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Orange, Thread Size M10, Thread Standard Metric, Screw Length 90.00mm, Overall Height 157.5 mm, Overall Length 109 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.