Zoro Homepage

Adjustable Handle, Size: 0 M05X20, Zinc Orange RAL 2004, Comp: Stainless Steel

  • Mfr # K0123.0052X20

  • Zoro # G7302115


product price: $13.15
/ea

Key Features

Base Dia. (In.)
0.39
Color
Orange
Diameter
13mm
Finish
Uncoated (Parts), Powder Coated, Satin
Height
24.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0123.0052X20
Zoro #
G7302115
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.39
Diameter
13mm
Height
24.5mm
Length
30mm
Screw Length
20.00mm
Thread Size
M5
Overall Length
37 mm
Height (In.)
0.97
Overall Height
53 mm
Width
0.51"
Handle Length
30 mm
Handle Height - Minimum
30 mm
Hub Height
24.5 mm
Thread Length
20 mm
Handle Height - Maximum
33 mm

Details

Color
Orange
Finish
Uncoated (Parts), Powder Coated, Satin
Knob Type
Adjustable Handle
Material
Diecast Zinc, Steel
Style
Modern Design
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Type
External Thread
Components
Stainless Steel
Item
Adjustable Handle
Thread Type
External
Handle Material
Zinc
Finish - Machining
Powder Coated
Components Material
Stainless Steel
Handle Type
Teardrop
Thread Standard
Metric
Thread Material
Stainless Steel
Measurement System
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Orange, Thread Size M5, Thread Standard Metric, Screw Length 20.00mm, Overall Height 53 mm, Overall Length 37 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.