Zoro Homepage

Adjustable Handle, Size: 1 10-24X15, Entirely Stainless Steel, Electropolished

  • Mfr # K0124.1A0X15

  • Zoro # G2590402


product price: $32.15
/ea

Key Features

Screw Length
15.00mm
Material
Stainless Steel
Height
1.81"
Type
External Thread
Height (In.)
1.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0124.1A0X15
Zoro #
G2590402
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
15.00mm
Thread Size
#10-24
Height
1.81"
Height (In.)
1.81
Overall Length
47 mm
Overall Height
49 mm
Hub Height
24.5 mm
Handle Height - Minimum
31 mm
Handle Length
40 mm
Handle Height - Maximum
34 mm
Thread Length
15 mm

Details

Material
Stainless Steel
Type
External Thread
Finish
Uncoated (Parts), Electropolished (Handle)
Knob Type
Adjustable Handle
Item
Adjustable Handle
Standards
DIN EN ISO 4753, RoHS
Thread Type
External
Handle Type
Teardrop
Handle Material
Stainless Steel
Components Material
Stainless Steel
Thread Material
Stainless Steel
Measurement System
Inch

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Thread Size #10-24, Screw Length 15.00mm, Overall Height 49 mm, Overall Length 47 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.