Zoro Homepage

Adjustable Handle, Size: 1 10-32X20 Zinc, Black Satin, Comp: Stainless Steel

  • Mfr # K0117.1A11X20

  • Zoro # G3404186


product price: $12.49
/ea

Key Features

Style
Classic Ball
Screw Length
20.00mm
Material
Zinc
Color
Black
Height
2.07"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0117.1A11X20
Zoro #
G3404186
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
20.00mm
Thread Size
#10-32
Height
2.07"
Overall Length
46 mm
Height (In.)
2.07
Overall Height
55.5 mm
Handle Height - Minimum
32.5 mm
Hub Height
24.5 mm
Thread Length
20 mm
Handle Height - Maximum
35.5 mm
Handle Length
39 mm

Details

Style
Classic Ball
Material
Zinc
Color
Black
Type
External Threads, Stainless Steel Components
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Knob Type
Adjustable Handle
Item
Adjustable Handle
Finish
Uncoated (Parts), Powder Coated, Satin
Thread Type
External
Handle Material
Zinc
Handle Type
Ball Knob
Thread Standard
UNF
Components Material
Stainless Steel
Handle Angle
20 Degrees
Thread Material
Stainless Steel
Measurement System
Inch

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size #10-32, Thread Standard UNF, Screw Length 20.00mm, Overall Height 55.5 mm, Overall Length 46 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.