Adjustable Handle Size: 1, M04, Plastic, Green RAL 6032, Comp: Steel
Mfr # K0269.10486
Zoro # G3562422
product price: $4.95
/eaSold in multiples of 2 for $9.90
Key Features
Style
Novo Grip
Material
Thermoplastic
Color
Green
Height
1.28"
Type
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0269.10486
Zoro #
G3562422
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M4
Height
1.28"
Height (In.)
1.28
Overall Length
47 mm
Overall Height
33.5 mm
Thread Length
9 mm
Details
Style
Novo Grip
Material
Thermoplastic
Color
Green
Type
Internal Thread
Components
Steel
Item
Adjustable Handle
Finish
Black Oxide (Parts)
Standards
RoHS
Thread Type
Internal
Handle Type
Teardrop
Features
Die-Cast Zinc Toothed Ring
Components Material
Steel
Handle Material
Fiberglass-Reinforced Plastic
Thread Standard
Metric
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Green, Thread Size M4, Thread Standard Metric, Overall Height 33.5 mm, Overall Length 47 mm, Thread Type Internal, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.