Zoro Homepage

Adjustable Handle, Size: 1 M05, Zinc Orange RAL 2004, Comp: Stainless Steel

  • Mfr # K0123.1052

  • Zoro # G7309675


product price: $11.39
/ea

Key Features

Base Dia. (In.)
0.39
Color
Orange
Diameter
13mm
Finish
Uncoated (Parts), Powder Coated, Satin
Height
24.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0123.1052
Zoro #
G7309675
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.39
Diameter
13mm
Height
24.5mm
Length
40mm
Screw Length
0.3500 in
Thread Size
M5
Overall Length
47 mm
Overall Height
34 mm
Width
0.51"
Height (In.)
0.97
Handle Height - Minimum
31 mm
Handle Height - Maximum
34 mm
Thread Length
9 mm
Handle Length
40 mm
Hub Height
24.5 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Orange, Thread Size M5, Thread Standard Metric, Screw Length 0.3500 in, Overall Height 34 mm, Overall Length 47 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.