Zoro Homepage

Adjustable Handle Size: 1 M06X10, Plastic Orange RAL 2004, Comp: Stainless Steel

  • Mfr # K0270.1062X10

  • Zoro # G3574243


product price: $9.19
/ea

Key Features

Style
Novo Grip
Screw Length
10.00mm
Material
Thermoplastic
Color
Orange
Height
1.57"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0270.1062X10
Zoro #
G3574243
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
10.00mm
Thread Size
M6
Height
1.57"
Overall Length
47 mm
Height (In.)
1.57
Overall Height
43.5 mm
Handle Length
40 mm
Thread Length
10 mm
Hub Height
24.5 mm
Handle Height - Minimum
30 mm
Handle Height - Maximum
33.5 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Orange, Thread Size M6, Thread Standard Metric, Screw Length 10.00mm, Overall Height 43.5 mm, Overall Length 47 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.