Zoro Homepage

Adjustable Handle, Size: 1 M06X10, Zinc Orange RAL 2004, Comp: Stainless Steel

  • Mfr # K0123.1062X10

  • Zoro # G7302036


product price: $12.55
/ea

Key Features

Base Dia. (In.)
0.39
Color
Orange
Diameter
13mm
Finish
Uncoated (Parts), Powder Coated, Satin
Height
24.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0123.1062X10
Zoro #
G7302036
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.39
Diameter
13mm
Height
24.5mm
Length
40mm
Screw Length
10.00mm
Thread Size
M6
Overall Length
47 mm
Height (In.)
0.97
Width
0.51"
Overall Height
44 mm
Handle Length
40 mm
Handle Height - Maximum
34 mm
Thread Length
10 mm
Hub Height
24.5 mm
Handle Height - Minimum
31 mm

Details

Color
Orange
Finish
Uncoated (Parts), Powder Coated, Satin
Knob Type
Adjustable Handle
Material
Diecast Zinc, Steel
Style
Modern Design
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Type
External Thread
Components
Stainless Steel
Item
Adjustable Handle
Thread Type
External
Finish - Machining
Powder Coated
Handle Material
Zinc
Thread Standard
Metric
Components Material
Stainless Steel
Handle Type
Teardrop
Measurement System
Metric
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Orange, Thread Size M6, Thread Standard Metric, Screw Length 10.00mm, Overall Height 44 mm, Overall Length 47 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.