Zoro Homepage

Adjustable Handle, Size: 2 3/8-16X30 Zinc, Black Satin, Comp: Steel

  • Mfr # K0116.2A41X30

  • Zoro # G2866631


product price: $13.15
/ea

Key Features

Style
Classic Ball
Screw Length
30.00mm
Material
Zinc
Color
Black
Height
2.97"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0116.2A41X30
Zoro #
G2866631
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
30.00mm
Thread Size
3/8"-16
Height
2.97"
Height (In.)
2.97
Overall Length
73 mm
Overall Height
79.5 mm
Thread Length
30 mm
Handle Height - Maximum
49.5 mm
Handle Length
64 mm
Hub Height
28.5 mm
Handle Height - Minimum
45.5 mm

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 30.00mm, Overall Height 79.5 mm, Overall Length 73 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.