Zoro Homepage

Adjustable Handle, Size: 2 M06X25, Zinc Black Satin, Comp: Stainless Steel

  • Mfr # K0123.2061X25

  • Zoro # G2545173


product price: $14.59
/ea

Key Features

Style
Modern Design
Screw Length
25.00mm
Material
Zinc
Color
Black
Height
2.66"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0123.2061X25
Zoro #
G2545173
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
25.00mm
Thread Size
M6
Height
2.66"
Overall Length
74.5 mm
Height (In.)
2.66
Overall Height
70.5 mm
Handle Length
65 mm
Thread Length
25 mm
Handle Height - Minimum
42.5 mm
Handle Height - Maximum
45.5 mm
Hub Height
28.5 mm

Details

Style
Modern Design
Material
Zinc
Color
Black
Type
External Thread, Stainless Steel Components
Knob Type
Adjustable Handle
Item
Adjustable Handle
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Finish
Uncoated (Parts), Powder Coated, Satin
Thread Type
External
Handle Type
Teardrop
Handle Material
Zinc
Components Material
Stainless Steel
Thread Standard
Metric
Measurement System
Metric
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M6, Thread Standard Metric, Screw Length 25.00mm, Overall Height 70.5 mm, Overall Length 74.5 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.