Zoro Homepage

Adjustable Handle, Size: 3 3/8-16, Zinc Orange RAL 2004, Comp: Stainless Steel

  • Mfr # K0123.3A42

  • Zoro # G7358106


product price: $16.85
/ea

Key Features

Base Dia. (In.)
0.63
Color
Orange
Diameter
21mm
Finish
Uncoated (Parts), Powder Coated
Height
37mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0123.3A42
Zoro #
G7358106
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.63
Diameter
21mm
Height
37mm
Length
80mm
Screw Length
35/64 in
Thread Size
3/8"-16
Overall Length
91 mm
Overall Height
58.5 mm
Height (In.)
1.46
Width
0.83"
Handle Height - Maximum
58.5 mm
Handle Height - Minimum
54.5 mm
Thread Length
14 mm
Handle Length
80 mm
Hub Height
37 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Orange, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 35/64 in, Overall Height 58.5 mm, Overall Length 91 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.