Zoro Homepage

Adjustable Handle, Size: 3 5/16-18, Zinc Orange RAL 2004, Comp: Stainless Steel

  • Mfr # K0123.3A32

  • Zoro # G7358060


product price: $17.15
/ea

Key Features

Base Dia. (In.)
0.63
Color
Orange
Diameter
21mm
Finish
Uncoated (Parts), Powder Coated
Height
37mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0123.3A32
Zoro #
G7358060
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.63
Diameter
21mm
Height
37mm
Length
80mm
Screw Length
35/64 in
Thread Size
5/16"-18
Overall Length
91 mm
Height (In.)
1.46
Width
0.83"
Overall Height
58.5 mm
Handle Height - Maximum
58.5 mm
Thread Length
14 mm
Handle Length
80 mm
Hub Height
37 mm
Handle Height - Minimum
54.5 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Orange, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 35/64 in, Overall Height 58.5 mm, Overall Length 91 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.