Zoro Homepage

Adjustable Handle Size: 3 5/16-18X50, Plastic Orange RAL 2004, Comp: Stainless Steel

  • Mfr # K0270.3A32X50

  • Zoro # G3578093


product price: $15.75
/ea

Key Features

Style
Novo Grip
Screw Length
50.00mm
Material
Thermoplastic
Color
Orange
Height
4.07"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0270.3A32X50
Zoro #
G3578093
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
50.00mm
Thread Size
5/16"-18
Height
4.07"
Overall Length
91.5 mm
Height (In.)
4.07
Overall Height
108 mm
Handle Height - Maximum
58 mm
Handle Height - Minimum
53.5 mm
Thread Length
50 mm
Hub Height
37 mm
Handle Length
80 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Orange, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 50.00mm, Overall Height 108 mm, Overall Length 91.5 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.