Adjustable Handle, Size: 3 M08X40, Entirely Stainless Steel, Electropolished
Mfr # K0124.308X40
Zoro # G3111446
product price: $53.95
/eaKey Features
Screw Length
40.00mm
Material
Stainless Steel
Height
3.72"
Type
External Thread
Finish
Uncoated (Parts), Electropolished (Handle)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0124.308X40
Zoro #
G3111446
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
40.00mm
Thread Size
M8
Height
3.72"
Overall Length
91 mm
Height (In.)
3.72
Overall Height
98.5 mm
Thread Length
40 mm
Handle Length
80 mm
Handle Height - Maximum
58.5 mm
Hub Height
37 mm
Handle Height - Minimum
54.5 mm
Details
Material
Stainless Steel
Type
External Thread
Finish
Uncoated (Parts), Electropolished (Handle)
Item
Adjustable Handle
Standards
DIN EN ISO 4753, RoHS
Knob Type
Adjustable Handle
Thread Type
External
Components Material
Stainless Steel
Handle Material
Stainless Steel
Handle Type
Teardrop
Thread Standard
Metric
Measurement System
Metric
Thread Material
Stainless Steel
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Thread Size M8, Thread Standard Metric, Screw Length 40.00mm, Overall Height 98.5 mm, Overall Length 91 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.