Zoro Homepage

Adjustable Handle, Size: 3 M10X25, Entirely Stainless Steel, Electropolished

  • Mfr # K0124.310X25

  • Zoro # G2541305


product price: $56.65
/ea

Key Features

Screw Length
25.00mm
Material
Stainless Steel
Height
3.13"
Type
External Thread
Overall Length
91 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0124.310X25
Zoro #
G2541305
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
25.00mm
Thread Size
M10
Height
3.13"
Overall Length
91 mm
Height (In.)
3.13
Overall Height
83.5 mm
Handle Height - Maximum
58.5 mm
Thread Length
25 mm
Hub Height
37 mm
Handle Length
80 mm
Handle Height - Minimum
54.5 mm

Details

Material
Stainless Steel
Type
External Thread
Standards
DIN EN ISO 4753, RoHS
Finish
Uncoated (Parts), Electropolished (Handle)
Item
Adjustable Handle
Knob Type
Adjustable Handle
Thread Type
External
Handle Type
Teardrop
Components Material
Stainless Steel
Handle Material
Stainless Steel
Measurement System
Metric
Thread Standard
Metric
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Thread Size M10, Thread Standard Metric, Screw Length 25.00mm, Overall Height 83.5 mm, Overall Length 91 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.