Zoro Homepage

Adjustable Handle, Size: 4 M10, Zinc Orange RAL 2004, Comp: Stainless Steel

  • Mfr # K0123.4102

  • Zoro # G7358079


product price: $21.35
/ea

Key Features

Base Dia. (In.)
3/4
Color
Orange
Diameter
27mm
Finish
Uncoated (Parts), Powder Coated, Satin
Height
43mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0123.4102
Zoro #
G7358079
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
3/4
Diameter
27mm
Height
43mm
Length
95mm
Screw Length
43/64 in
Thread Size
M10
Overall Length
109 mm
Width
1.06"
Height (In.)
1.69
Overall Height
67.5 mm
Hub Height
43 mm
Handle Length
95 mm
Thread Length
17 mm
Handle Height - Minimum
63 mm
Handle Height - Maximum
67.5 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Orange, Thread Size M10, Thread Standard Metric, Screw Length 43/64 in, Overall Height 67.5 mm, Overall Length 109 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.