Zoro Homepage

Adjustable Handle, Size: 4 M12, Zinc Red RAL 3003, Comp: Stainless Steel

  • Mfr # K0123.41227

  • Zoro # G7358149


product price: $21.35
/ea

Key Features

Base Dia. (In.)
3/4
Color
Red
Diameter
27mm
Finish
Uncoated (Parts), Powder Coated
Height
43mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0123.41227
Zoro #
G7358149
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
3/4
Diameter
27mm
Height
43mm
Length
95mm
Screw Length
43/64 in
Thread Size
M12
Overall Length
109 mm
Height (In.)
1.69
Width
1.06"
Overall Height
67.5 mm
Thread Length
17 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Red, Thread Size M12, Thread Standard Metric, Screw Length 43/64 in, Overall Height 67.5 mm, Overall Length 109 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.