Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Size: 4 M12X25, Entirely Stainless Steel, Electropolished

  • Mfr # K0124.412X25

  • Zoro # G2922717


product price: $68.39
/ea

Key Features

Screw Length
25.00mm
Material
Stainless Steel
Height
3.46"
Type
External Thread
Standards
DIN EN ISO 4753, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0124.412X25
Zoro #
G2922717
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
25.00mm
Thread Size
M12
Height
3.46"
Height (In.)
3.46
Overall Length
109 mm
Overall Height
92.5 mm
Thread Length
25 mm
Handle Height - Minimum
63 mm
Handle Length
95 mm
Handle Height - Maximum
67.5 mm
Hub Height
43 mm

Details

Material
Stainless Steel
Type
External Thread
Standards
DIN EN ISO 4753, RoHS
Finish
Uncoated (Parts), Electropolished (Handle)
Knob Type
Adjustable Handle
Item
Adjustable Handle
Thread Type
External
Handle Material
Stainless Steel
Handle Type
Teardrop
Components Material
Stainless Steel
Measurement System
Metric
Thread Standard
Metric
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Thread Size M12, Thread Standard Metric, Screw Length 25.00mm, Overall Height 92.5 mm, Overall Length 109 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.