Adjustable Handle Size: 5, 5/8-11X25, Plastic, Blue RAL 5017, Comp: Steel
Mfr # K0269.5A687X25
Zoro # G3720963
product price: $12.39
/eaKey Features
Style
Novo Grip
Screw Length
25.00mm
Thread Size
5/8"-11
Material
Thermoplastic
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0269.5A687X25
Zoro #
G3720963
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
25.00mm
Thread Size
5/8"-11
Height
13.86"
Height (In.)
13.86
Overall Length
126 mm
Overall Height
102 mm
Thread Length
25 mm
Details
Style
Novo Grip
Material
Thermoplastic
Color
Blue
Type
External Thread
Components
Steel
Item
Adjustable Handle
Finish
Black Oxide (Parts)
Thread Type
External
Standards
DIN EN ISO 4753, RoHS
Handle Material
Fiberglass-Reinforced Plastic
Features
Die-Cast Zinc Toothed Ring
Thread Standard
UNC
Handle Type
Teardrop
Components Material
Steel
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Blue, Thread Size 5/8 In.-11, Thread Standard UNC, Screw Length 25.00mm, Overall Height 102 mm, Overall Length 126 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.