Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle Size: 5, M12X90, Plastic, Green RAL 6032, Comp: Steel

  • Mfr # K0269.51286X90

  • Zoro # G3711757


product price: $15.25
/ea

Key Features

Style
Novo Grip
Screw Length
90.00mm
Material
Thermoplastic
Color
Green
Height
6.43"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.51286X90
Zoro #
G3711757
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
90.00mm
Thread Size
M12
Height
6.43"
Overall Length
126 mm
Height (In.)
6.43
Overall Height
167 mm
Thread Length
90 mm

Details

Style
Novo Grip
Material
Thermoplastic
Color
Green
Type
External Thread
Components
Steel
Finish
Black Oxide (Parts)
Item
Adjustable Handle
Standards
DIN EN ISO 4753, RoHS
Thread Type
External
Components Material
Steel
Handle Material
Fiberglass-Reinforced Plastic
Features
Die-Cast Zinc Toothed Ring
Handle Type
Teardrop
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Green, Thread Size M12, Thread Standard Metric, Screw Length 90.00mm, Overall Height 167 mm, Overall Length 126 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.