Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Size: 5 M16X70 Zinc, Silver Metallic, Comp: Steel

  • Mfr # K0116.5163X70

  • Zoro # G7356609


product price: $18.99
/ea

Key Features

Base Dia. (In.)
0.91
Color
Silver
Diameter
30mm
Finish
Black Oxide (Parts), Powder Coated, Satin
Height
49mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0116.5163X70
Zoro #
G7356609
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.91
Diameter
30mm
Height
49mm
Length
110mm
Screw Length
70.00mm
Thread Size
M16
Overall Length
126 mm
Width
1.18"
Overall Height
154 mm
Height (In.)
1.93
Thread Length
70 mm

Details

Color
Silver
Finish
Black Oxide (Parts), Powder Coated, Satin
Knob Type
Ball Knob
Material
Diecast Zinc, Steel
Style
Classic Ball
Type
External Thread
Item
Adjustable Handle
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Thread Type
External
Components
Steel
Handle Type
Ball Knob
Thread Standard
Metric
Components Material
Steel
Handle Material
Zinc
Finish - Machining
Powder Coated

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size M16, Thread Standard Metric, Screw Length 70.00mm, Overall Height 154 mm, Overall Length 126 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.