Zoro Homepage

Adjustable Handle, Soft Touch, Size: 2 M10X55 Plastic, Black RAL 7021, Comp: Steel

  • Mfr # K0125.21001X55

  • Zoro # G7431938


product price: $8.69
/ea

Key Features

Style
2K
Screw Length
55.00mm
Length
2.56"
Material
Fiberglass
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0125.21001X55
Zoro #
G7431938
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
55.00mm
Length
2.56"
Thread Size
M10
Height
1.12"
Overall Height
100.2 mm
Height (In.)
1.12
Base Dia. (In.)
0.53
Overall Length
74.4 mm
Width
0.69"
Thread Length
55 mm

Details

Style
2K
Material
Fiberglass
Color
Black
Type
External Thread
Components
Steel
Finish
Black Oxide (Parts)
Thread Type
External
Knob Type
2K
Item
Adjustable Handle
Standards
RoHS
Thread Standard
Metric
Handle Type
Hard and Soft Touch
Handle Material
Fiberglass-Reinforced Plastic
Components Material
Steel

Description

Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Black, Thread Size M10, Thread Standard Metric, Screw Length 55.00mm, Overall Height 100.2 mm, Overall Length 74.4 mm, Thread Type External, Standards RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.