Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Soft Touch, Size: 3 5/16-18, Plastic Black RAL 7021, Comp: Stainless Steel

  • Mfr # K0126.3A301

  • Zoro # G7286259


product price: $16.39
/ea

Key Features

Base Dia. (In.)
0.63
Color
Black
Diameter
21mm
Finish
Uncoated (Parts)
Height
37mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0126.3A301
Zoro #
G7286259
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.63
Diameter
21mm
Height
37mm
Length
80.2mm
Screw Length
35/64 in
Thread Size
5/16"-18
Overall Length
91.2 mm
Width
0.83"
Overall Height
56.1 mm
Height (In.)
1.46
Thread Length
14 mm

Details

Color
Black
Finish
Uncoated (Parts)
Knob Type
Adjustable Handle
Material
Fiberglass, Diecast Zinc, Steel
Style
2K
Item
Adjustable Handle
Standards
RoHS
Type
Internal Thread
Thread Type
Internal
Components
Stainless Steel
Features
Die Cast Zinc Toothed Ring
Components Material
Stainless Steel
Thread Standard
UNC
Handle Type
Hard and Soft Touch
Handle Material
Fiberglass-Reinforced Plastic

Description

Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 35/64 in, Overall Height 56.1 mm, Overall Length 91.2 mm, Thread Type Internal, Standards RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.