Adjustable Handle, Soft Touch, Size: 3 M08X40 Plastic, Black RAL 7021, Comp: Steel
Mfr # K0125.30801X40
Zoro # G7389825
product price: $11.45
/eaKey Features
Style
2K
Screw Length
40.00mm
Length
3.16"
Material
Fiberglass
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0125.30801X40
Zoro #
G7389825
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
40.00mm
Length
3.16"
Thread Size
M8
Height
1.46"
Height (In.)
1.46
Width
0.83"
Overall Height
96.1 mm
Overall Length
91.2 mm
Base Dia. (In.)
0.63
Thread Length
40 mm
Details
Style
2K
Material
Fiberglass
Color
Black
Type
External Thread
Components
Steel
Standards
RoHS
Item
Adjustable Handle
Knob Type
2K
Thread Type
External
Finish
Black Oxide (Parts)
Thread Standard
Metric
Handle Type
Hard and Soft Touch
Components Material
Steel
Handle Material
Fiberglass-Reinforced Plastic
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Black, Thread Size M8, Thread Standard Metric, Screw Length 40.00mm, Overall Height 96.1 mm, Overall Length 91.2 mm, Thread Type External, Standards RoHS, Mounting Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.